
Perla Serving Set - 3 Pieces - Stainless Steel
Mfr # 107622003
Zoro # G421846802
product price: $254.99
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107622003
Zoro #
G421846802
UPC #
722020595587
Country of Origin
Viet Nam
Dimensions
Service Size
Service for 1
Details
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Assembly Required
No Assembly
Finish
Silver
Item
Serving Set
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Description
The Perla collection by Mepra is flatware that exudes luxury as a lifestyle. It is designed by Giulio Lacchetti and exalted through generations of tradition, technique and superb materials. Experience Italian craftsmanship at its finest with our meticulously crafted flatware collection. Made in Italy from premium 18/10 stainless steel and featuring a substantial 4.0mm thickness, each piece embodies exceptional durability and ergonomic comfort. The knives, with their double serration for enduring sharpness, complement the collection's elegant design, and the dishwasher-safe feature ensures effortless maintenance, transforming every meal into a sophisticated affair.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.