Zoro Homepage

Plateau Royal Elevated Rectangular Seafood Presentation - 1 Piece - Stainless Steel

  • Mfr # 200252G

  • Zoro # G221846835


product price: $859.99
/ea
Free Shipping & Returns

Key Features

Features
Dishwasher Safe
Overall Length (In.)
14.96 in
Height
5.51 in
Assembly Required
No Assembly
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200252G
Zoro #
G221846835
UPC #
799975802244
Country of Origin
Italy

Dimensions

Overall Length (In.)
14.96 in
Height
5.51 in
Overall Width
9.84 in

Details

Features
Dishwasher Safe
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Item
Seafood Presentation
Finish
Silver
Includes
1 piece: Seafood Presentation
Color
Gray

Description

Introducing the Mepra "plateau royal" collection-a true celebration of luxury seafood presentation. This exquisite range is meticulously crafted from premium stainless steel, designed to elevate your seafood dining experience. Perfect for serving an array of fresh catches, from succulent oysters to dElicate prawns, each piece in the "plateau royal" collection combines timeless elegance with modern functionality. The sleek, polished surfaces and refined contours add a touch of sophistication to any table setting, ensuring your seafood presentations are as impressive as the flavors. Indulge in the ultimate seafood dining experience with the unparalleled beauty and quality of Mepra's "plateau royal" collection.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.