Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartaposata Tong - 1 Pieces - Black Gold

  • Mfr # 10001129ON

  • Zoro # G421845942


product price: $131.99
/ea
Free Shipping & Returns

Key Features

Height
0.3 in
Service Size
Service for 1
Utensil Width
1.75 in
Dishwasher Safe
Yes
Utensil Length
8.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001129ON
Zoro #
G421845942
UPC #
786552214439
Country of Origin
Italy

Dimensions

Height
0.3 in
Service Size
Service for 1
Utensil Width
1.75 in
Utensil Length
8.75 in

Details

Item
Tong
Dishwasher Safe
Yes
Includes
1 piece: Tong
Finish
Black Gold
Assembly Required
No Assembly
Color
Black
Material
18/10 Stainless Steel, Titanium PVD Coating

Description

Celebrity Chef Marco Stabile created "Quarta Posata" which means "The forth piece of flatware on the table". Inspired by his tapas tongs, today changed and improved for new uses on table thanks to the collaboration with Young Chefs of Italy Association. Spoon, Fork, Knife... Quarta Posata! Starting today, we can have more fun on table!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.