
Quartaposata Tong - 1 Pieces - Bronze
Mfr # 10001129B
Zoro # G921845893
product price: $131.99
/ea
Free Shipping & Returns
Key Features
Utensil Length
8.75 in
Dishwasher Safe
Yes
Service Size
Service for 1
Height
0.3 in
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10001129B
Zoro #
G921845893
UPC #
786552351660
Country of Origin
Italy
Dimensions
Utensil Length
8.75 in
Service Size
Service for 1
Height
0.3 in
Utensil Width
1.75 in
Details
Dishwasher Safe
Yes
Finish
Bronze
Material
18/10 Stainless Steel, Titanium PVD Coating
Item
Tong
Color
Brown
Includes
1 piece: Tong
Assembly Required
No Assembly
Description
Celebrity Chef Marco Stabile created "Quarta Posata" which means "The forth piece of flatware on the table". Inspired by his tapas tongs, today changed and improved for new uses on table thanks to the collaboration with Young Chefs of Italy Association. Spoon, Fork, Knife... Quarta Posata! Starting today, we can have more fun on table!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.