Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartaposata Tong - 1 Pieces - Gold

  • Mfr # 10001129O

  • Zoro # G821845993


product price: $119.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Height
0.3 in
Utensil Length
8.75 in
Includes
1 piece: Tong
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10001129O
Zoro #
G821845993
UPC #
786552256248
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Height
0.3 in
Utensil Length
8.75 in
Utensil Width
1.75 in

Details

Dishwasher Safe
Yes
Item
Tong
Includes
1 piece: Tong
Finish
Gold
Material
18/10 Stainless Steel, Titanium PVD Coating
Assembly Required
No Assembly
Color
Gold

Description

Celebrity Chef Marco Stabile created "Quarta Posata" which means "The forth piece of flatware on the table". Inspired by his tapas tongs, today changed and improved for new uses on table thanks to the collaboration with Young Chefs of Italy Association. Spoon, Fork, Knife... Quarta Posata! Starting today, we can have more fun on table!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.