
Quartaposata Tong - 1 Pieces - Mirror
Mfr # 10001129
Zoro # G921845862
product price: $69.99
/eaKey Features
Color
Silver
Height
0.3 in
Assembly Required
No Assembly
Service Size
Service for 1
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10001129
Zoro #
G921845862
UPC #
700953253941
Country of Origin
Italy
Dimensions
Height
0.3 in
Service Size
Service for 1
Utensil Length
8.75 in
Utensil Width
1.75 in
Details
Color
Silver
Assembly Required
No Assembly
Dishwasher Safe
Yes
Item
Tong
Finish
Silver
Includes
1 piece: Tong
Material
18/10 Stainless Steel
Description
Celebrity Chef Marco Stabile created "Quarta Posata" which means "The forth piece of flatware on the table". Inspired by his tapas tongs, today changed and improved for new uses on table thanks to the collaboration with Young Chefs of Italy Association. Spoon, Fork, Knife... Quarta Posata! Starting today, we can have more fun on table!
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.