Zoro Homepage

Raffaello Cake Server - Mirror

  • Mfr # 10291116

  • Zoro # G121846256


product price: $57.99
/ea

Key Features

Service Size
Service for 1
Assembly Required
No Assembly
Includes
1 piece: Cake Server
Dishwasher Safe
Yes
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10291116
Zoro #
G121846256
UPC #
799975789828
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
9.48 in

Details

Assembly Required
No Assembly
Includes
1 piece: Cake Server
Dishwasher Safe
Yes
Item
Cake Server
Material
18/10 Stainless Steel
Finish
Silver
Color
Silver

Description

Introducing the Raffaello Collection of flatware - a symphony of Italian craftsmanship. Crafted in Italy from the finest 18/10 stainless steel, each piece features a substantial 4.0mm thickness for exceptional durability and ergonomic comfort. The knives, equipped with double serration for enduring sharpness, effortlessly combine elegance with practicality, and the entire collection is dishwasher safe, promising both refined dining and easy maintenance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.