Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raffaello Flatware Set - 32 Pieces - Stainless Steel

  • Mfr # 102922032

  • Zoro # G421846567


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Grey
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102922032
Zoro #
G421846567
UPC #
786552382596
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Dishwasher Safe
Yes
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Grey
Finish
Stainless Steel
Item
Flatware Set

Description

Discover the timeless elegance of the 'Raffaello' cutlery set, an exclusive collection that elevates every table with a touch of refinement. Inspired by Renaissance art and the excellence of master Raphael, these cutlery pieces are true works of art, perfect for those who seek to combine functionality and beauty in a single object. Each element of the 'Raffaello' set features a handle finely crafted with intricate decorations that evoke the elegant forms of Renaissance art. The attention to detail and craftsmanship with which these handles are made give the cutlery set a distinctive and sophisticated look, making them ideal for every occasion, from formal dinners to special events.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.