
Raffaello Flatware Set - 5 Pieces - Stainless Steel
Mfr # 102922005
Zoro # G621846626
product price: $91.49
/ea
Free Shipping & Returns
Key Features
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Finish
Silver
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102922005
Zoro #
G621846626
UPC #
799975789958
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Color
Silver
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Finish
Silver
Assembly Required
No Assembly
Item
Flatware Set
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Description
Introducing the Raffaello Collection of flatware - a symphony of Italian craftsmanship. Crafted in Italy from the finest 18/10 stainless steel, each piece features a substantial 4.0mm thickness for exceptional durability and ergonomic comfort. The knives, equipped with double serration for enduring sharpness, effortlessly combine elegance with practicality, and the entire collection is dishwasher safe, promising both refined dining and easy maintenance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.