
Raffaello Salad Serving Set - 2 Pcs. - Mirror
Mfr # 102922122
Zoro # G321846339
product price: $123.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Color
Silver
Finish
Silver
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
102922122
Zoro #
G321846339
UPC #
724190604755
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Includes
2 Pieces: 1 Salad Serving Fork, 1 Salad Serving Spoon
Color
Silver
Finish
Silver
Item
Salad Serving Set
Dishwasher Safe
Yes
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Description
Introducing the Raffaello Collection of flatware - a symphony of Italian craftsmanship. Crafted in Italy from the finest 18/10 stainless steel, each piece features a substantial 4.0mm thickness for exceptional durability and ergonomic comfort. The knives, equipped with double serration for enduring sharpness, effortlessly combine elegance with practicality, and the entire collection is dishwasher safe, promising both refined dining and easy maintenance.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.