Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Raffaello Serving Set - 2 Pcs. - Mirror

  • Mfr # 102922110

  • Zoro # G421846123


product price: $111.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Material
18/10 Stainless Steel
Color
Silver
Finish
Silver
Dishwasher Safe
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
102922110
Zoro #
G421846123
UPC #
724190604748
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Material
18/10 Stainless Steel
Color
Silver
Finish
Silver
Dishwasher Safe
Yes
Assembly Required
No Assembly
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Item
Serving Set

Description

Introducing the Raffaello Collection of flatware - a symphony of Italian craftsmanship. Crafted in Italy from the finest 18/10 stainless steel, each piece features a substantial 4.0mm thickness for exceptional durability and ergonomic comfort. The knives, equipped with double serration for enduring sharpness, effortlessly combine elegance with practicality, and the entire collection is dishwasher safe, promising both refined dining and easy maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.