Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma Cake Server - Mirror

  • Mfr # 10141116

  • Zoro # G121845952


product price: $57.99
/ea

Key Features

Color
Silver
Assembly Required
No Assembly
Utensil Length
9.35 in
Finish
Silver
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10141116
Zoro #
G121845952
UPC #
799975775647
Country of Origin
Italy

Dimensions

Utensil Length
9.35 in
Service Size
Service for 1

Details

Color
Silver
Assembly Required
No Assembly
Item
Cake Server
Finish
Silver
Dishwasher Safe
Yes
Includes
1 piece: Cake Server
Material
18/10 Stainless Steel

Description

Mepra re-interpreted the Neo-Baroque style to create a collection of elegant and refined, yet modern and balanced shapes in the Roma Collection. Elevate your dining experience with our meticulously designed flatware, crafted in Italy from the finest 18/10 stainless steel. Each piece boasts a substantial 4.0mm thickness, combining exceptional durability with ergonomic comfort. The knives, featuring double serration for enduring sharpness, perfectly balance elegance and practicality, while the dishwasher-safe quality ensures effortless maintenance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.