Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma Flatware Set - 32 Pieces - Stainless Steel

  • Mfr # 101422032

  • Zoro # G521846009


product price: $660.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly
Dishwasher Safe
Yes
Color
Grey
Material
18/10 Stainless Steel
Service Size
Service for 6
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101422032
Zoro #
G521846009
UPC #
786552382343
Country of Origin
Italy

Dimensions

Service Size
Service for 6

Details

Assembly Required
No Assembly
Dishwasher Safe
Yes
Color
Grey
Item
Flatware Set
Material
18/10 Stainless Steel
Finish
Stainless Steel
Includes
32 Pieces: 6 Table Fork, 6 Table Knife, 6 Fruit Spoon, 6 Fruit Fork, 6 Teaspoon, x1 Serving Spoon, x1 Serving Fork

Description

Bring the charm and grandeur of the Eternal City to your table with the 'Roma' cutlery set. This exclusive collection blends modern design with tradition, characterized by bold curves that add daring and style to every meal. The 'Roma' cutlery is designed for those who appreciate contemporary elegance combined with everyday functionality. With elegant lines and refined design, they bring sophistication to every table. Ideal for those seeking to combine beauty and practicality, these cutlery pieces will transform every meal into a special experience, celebrating the art of camaraderie with a tribute to the greatness of Rome.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.