
Roma Serving Set - 3 Pieces - Stainless Steel
Mfr # 101422003
Zoro # G821846020
product price: $241.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Silver
Assembly Required
No Assembly
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
101422003
Zoro #
G821846020
UPC #
799975775746
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Dishwasher Safe
Yes
Finish
Silver
Assembly Required
No Assembly
Item
Serving Set
Color
Silver
Material
18/10 Stainless Steel
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Description
Mepra re-interpreted the Neo-Baroque style to create a collection of elegant and refined, yet modern and balanced shapes in the Roma Collection. Elevate your dining experience with our meticulously designed flatware, crafted in Italy from the finest 18/10 stainless steel. Each piece boasts a substantial 4.0mm thickness, combining exceptional durability with ergonomic comfort. The knives, featuring double serration for enduring sharpness, perfectly balance elegance and practicality, while the dishwasher-safe quality ensures effortless maintenance.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.