Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Roma Serving Set - 7 Pieces - Stainless Steel

  • Mfr # 10142207

  • Zoro # G021845854


product price: $485.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10142207
Zoro #
G021845854
UPC #
724190604595
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Item
Serving Set
Finish
Silver
Color
Silver

Description

Mepra re-interpreted the Neo-Baroque style to create a collection of elegant and refined, yet modern and balanced shapes in the Roma Collection. Elevate your dining experience with our meticulously designed flatware, crafted in Italy from the finest 18/10 stainless steel. Each piece boasts a substantial 4.0mm thickness, combining exceptional durability with ergonomic comfort. The knives, featuring double serration for enduring sharpness, perfectly balance elegance and practicality, while the dishwasher-safe quality ensures effortless maintenance.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.