Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sole Serving Set - 3 Pieces - Stainless Steel

  • Mfr # 101922003

  • Zoro # G921846197


product price: $261.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Silver
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
101922003
Zoro #
G921846197
UPC #
799975780573
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Finish
Silver
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Item
Serving Set
Color
Silver

Description

Introducing the Sole Collection of flatware - a reflection of Italian excellence. Crafted in Italy from premium 18/10 stainless steel with an impressive 4.0mm thickness, this collection unites enduring durability and ergonomic design. The knives, featuring double serration for long-lasting sharpness, are paired with the convenience of being dishwasher safe, embodying a harmonious blend of sophistication and functionality.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.