
Steak Knife Set - 4 Pcs. - Ice Black Gold
Mfr # 10002244ION
Zoro # G121845860
product price: $454.99
/ea
Free Shipping & Returns
Key Features
Includes
4 Pieces: 4 American Steak Knives
Overall Depth
10 in
Dishwasher Safe
Yes
Service Size
Service for 4
Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10002244ION
Zoro #
G121845860
UPC #
724190604656
Country of Origin
Italy
Dimensions
Overall Depth
10 in
Service Size
Service for 4
Overall Length
10 in
Details
Includes
4 Pieces: 4 American Steak Knives
Dishwasher Safe
Yes
Color
Black
Finish
Ice Black Gold
Item
Steak Knife Set
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Description
Indulge in the finest steak-cutting experience with our Steak Knife Set. Crafted entirely from stainless steel, these knives ensure long-lasting durability without the risk of bacterial attraction or wear over time. With double serration ensuring enduring sharpness and dishwasher-safe convenience, these knives elevate your dining enjoyment while maintaining practicality.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.