
Stile By Pininfarina Bowl - 8.85"Dia - Mirror
Mfr # 20044522
Zoro # G621847227
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Includes
1 piece: Bowl
Features
Dishwasher Safe
Color
Silver
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
20044522
Zoro #
G621847227
UPC #
722020602469
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Overall Length
8.85 in
Overall Height
10 in
Overall Width
8.85 in
Details
Includes
1 piece: Bowl
Features
Dishwasher Safe
Item
Bowl
Color
Silver
Finish
Silver
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Description
Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. All items are multi functional and designed to be used not only on the table and in the kitchen, but also in the living room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.