Zoro Homepage

Stile By Pininfarina Casserole Dish - 6.5" Dia - Mirror

  • Mfr # 30201116

  • Zoro # G721846465


product price: $224.99
/ea
Free Shipping & Returns

Key Features

Depth
6.5 in
Height
6 in
Material
18/10 Stainless Steel
Features
Induction Safe
Oven Safe Temp.
400° F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30201116
Zoro #
G721846465
UPC #
700953314055
Country of Origin
China

Dimensions

Depth
6.5 in
Height
6 in
Service Size
Service for 1
Width
6.5 in

Details

Item
Casserole Dish
Material
18/10 Stainless Steel
Features
Induction Safe
Oven Safe Temp.
400° F
Includes
1 piece: Casserole Dish
Color
Silver
Assembly Required
No Assembly
Finish
Silver

Description

Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. Capable of working on every type of heating source, including induction, this cookware is a necessity in the kitchen.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.