
Stile By Pininfarina Casserole Dish - Dual Handles - 8"Dia - Mirror
Mfr # 30202120
Zoro # G321847152
product price: $289.99
/ea
Free Shipping & Returns
Key Features
Features
Induction Safe
Finish
Silver
Includes
1 piece: Casserole Dish
Service Size
Service for 1
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30202120
Zoro #
G321847152
UPC #
700953314079
Country of Origin
China
Dimensions
Service Size
Service for 1
Width
8 in
Height
8 in
Depth
8 in
Details
Features
Induction Safe
Finish
Silver
Includes
1 piece: Casserole Dish
Color
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Item
Casserole Dish
Oven Safe Temp.
400° F
Description
Mepra and Pininfarina have created STILE, a refined cookware collection for the lovers of Italian beauty. An unmistakable design in which pure lines harmoniously find their place in everyday life. The perfect balance between shape and function: Mepra experience and Pininfarina aesthetic research have created a cookware collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in the kitchen without forgoing functionality, making the cooking experience even more satisfying. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Made of the highest quality 18/10 Stainless Steel, the external matte finish surface contrasts with the glossy-matte finishing of the handles. Capable of working on every type of heating source, including induction, the heat-diffusing bottom with elevated thickness outstanding heat distribution. Handles are ergonomically shaped and are hollow for better heat resistance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.