
Stile By Pininfarina Coffee Spoon Set - 6 Pcs. - Mirror
Mfr # 107544607
Zoro # G421846864
product price: $81.99
/ea
Free Shipping & Returns
Key Features
Depth
5.2 in
Includes
6 Pieces: 6 Coffee Spoons
Utensil Length
5.2 in
Finish
Silver
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107544607
Zoro #
G421846864
UPC #
724190603222
Country of Origin
Viet Nam
Dimensions
Depth
5.2 in
Utensil Length
5.2 in
Service Size
Service for 1
Details
Includes
6 Pieces: 6 Coffee Spoons
Finish
Silver
Assembly Required
No Assembly
Dishwasher Safe
Yes
Color
Silver
Item
Coffee spoon Set
Material
18/10 Stainless Steel
Description
Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. Experience culinary excellence with our meticulously crafted flatware, proudly made in Italy from the finest 18/10 stainless steel. Each piece boasts a substantial 4.0mm thickness, ensuring unparalleled durability and ergonomic comfort. The knives, featuring double serration for enduring sharpness, perfectly balance practicality and style, and the convenience of dishwasher-safe design adds an extra layer of ease to your dining experience.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.