Zoro Homepage

Stile By Pininfarina Flatware Set with Steak Knife - 5 Pcs. - Mirror

  • Mfr # 107522005K

  • Zoro # G421846758


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Finish
Silver
Service Size
Service for 1
Assembly Required
No Assembly
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107522005K
Zoro #
G421846758
UPC #
724190608166
Country of Origin
Viet Nam

Dimensions

Service Size
Service for 1

Details

Dishwasher Safe
Yes
Finish
Silver
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Item
Cutlery Set
Includes
5 Pieces: 1 Table Fork, 1 Steak Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Color
Silver

Description

Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. Experience culinary excellence with our meticulously crafted flatware, proudly made in Italy from the finest 18/10 stainless steel. Each piece boasts a substantial 4.0mm thickness, ensuring unparalleled durability and ergonomic comfort. The knives, featuring double serration for enduring sharpness, perfectly balance practicality and style, and the convenience of dishwasher-safe design adds an extra layer of ease to your dining experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.