Zoro Homepage

Stile By Pininfarina Lid - 2.55"H x 9"Dia - Mirror

  • Mfr # 30205124

  • Zoro # G321847206


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Assembly Required
No Assembly
Depth
9 in
Includes
1 piece: Lid
Finish
Silver
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30205124
Zoro #
G321847206
UPC #
700953314192
Country of Origin
China

Dimensions

Depth
9 in
Service Size
Service for 1
Width
9 in
Height
2.55 in

Details

Assembly Required
No Assembly
Includes
1 piece: Lid
Finish
Silver
Oven Safe Temp.
400° F
Features
Induction Safe
Color
Silver
Item
Lid
Material
18/10 Stainless Steel

Description

Mepra and Pininfarina have created STILE, a refined cookware collection for the lovers of Italian beauty. An unmistakable design in which pure lines harmoniously find their place in everyday life. The perfect balance between shape and function: Mepra experience and Pininfarina aesthetic research have created a cookware collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in the kitchen without forgoing functionality, making the cooking experience even more satisfying. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Made of the highest quality 18/10 Stainless Steel, the external matte finish surface contrasts with the glossy-matte finishing of the handles. Capable of working on every type of heating source, including induction, the heat-diffusing bottom with elevated thickness outstanding heat distribution. Handles are ergonomically shaped and are hollow for better heat resistance.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.