
Stile By Pininfarina Milk Boiler - Mirror
Mfr # 302081
Zoro # G721846229
product price: $219.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Assembly Required
No Assembly
Includes
1 piece: Milk boiler
Depth
5 in
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
302081
Zoro #
G721846229
UPC #
700953314284
Country of Origin
China
Dimensions
Service Size
Service for 1
Depth
5 in
Width
5 in
Height
15 in
Details
Assembly Required
No Assembly
Includes
1 piece: Milk boiler
Finish
Silver
Color
Silver
Oven Safe Temp.
400° F
Features
Induction Safe
Item
Milk boiler
Material
18/10 Stainless Steel
Description
Mepra and Pininfarina have created STILE, a refined cookware collection for the lovers of Italian beauty. An unmistakable design in which pure lines harmoniously find their place in everyday life. The perfect balance between shape and function: Mepra experience and Pininfarina aesthetic research have created a cookware collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in the kitchen without forgoing functionality, making the cooking experience even more satisfying. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Made of the highest quality 18/10 Stainless Steel, the external matte finish surface contrasts with the glossy-matte finishing of the handles. Capable of working on every type of heating source, including induction, the heat-diffusing bottom with elevated thickness outstanding heat distribution. Handles are ergonomically shaped and are hollow for better heat resistance.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.