Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stile By Pininfarina Round Tray - 15.75" - Silver

  • Mfr # 200442

  • Zoro # G521847242


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Color
Silver
Overall Width
15.75 in
Service Size
Service for 1
Features
Dishwasher Safe
Height
17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200442
Zoro #
G521847242
UPC #
722020602421
Country of Origin
Italy

Dimensions

Overall Width
15.75 in
Service Size
Service for 1
Height
17 in
Overall Length (In.)
15.75 in

Details

Color
Silver
Features
Dishwasher Safe
Finish
Stainless Steel
Material
18/10 Stainless Steel
Includes
1 piece: Tray
Item
Tray
Assembly Required
No Assembly

Description

Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. All items are multi functional and designed to be used not only on the table and in the kitchen, but also in the living room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.