Zoro Homepage

Stile By Pininfarina Serving Set - 7 Pieces - Champagne

  • Mfr # 10752207C

  • Zoro # G822839120


product price: $2,140.99
/ea
Free Shipping & Returns

Key Features

Finish
Champagne
Material
18/10 Stainless Steel
Overall Length
9.66 in
Color
Yellow
Includes
1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10752207C
Zoro #
G822839120
UPC #
7.86552E+11
Country of Origin
Italy

Dimensions

Overall Length
9.66 in

Details

Finish
Champagne
Item
Serving Set
Material
18/10 Stainless Steel
Color
Yellow
Includes
1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle

Description

Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. Experience culinary excellence with our meticulously crafted flatware, proudly made in Italy from the finest 18/10 stainless steel. Each piece boasts a substantial 4.0mm thickness, ensuring unparalleled durability and ergonomic comfort. The knives, featuring double serration for enduring sharpness, perfectly balance practicality and style, and the convenience of dishwasher-safe design adds an extra layer of ease to your dining experience.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.