Zoro Homepage

Stile By Pininfarina Water Pitcher - Mirror

  • Mfr # 200461

  • Zoro # G321847237


product price: $369.99
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Water Pitcher
Service Size
Service for 1
Width
6 in
Assembly Required
No Assembly
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200461
Zoro #
G321847237
UPC #
786552260160
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Width
6 in
Height
13 in
Length
6 in

Details

Includes
1 piece: Water Pitcher
Assembly Required
No Assembly
Material
18/10 Stainless Steel
Color
Silver
Finish
Silver
Item
Water Pitcher
Features
Dishwasher Safe

Description

Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. All items are multi functional and designed to be used not only on the table and in the kitchen, but also in the living room.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.