Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stile Ice Gold By Pininfarina Serving Set - 2 Pcs.

  • Mfr # 107544210OI

  • Zoro # G721846809


product price: $284.99
/ea
Free Shipping & Returns

Key Features

Service Size
Service for 1
Color
Gold
Dishwasher Safe
Yes
Finish
Ice Gold
Assembly Required
No Assembly
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107544210OI
Zoro #
G721846809
UPC #
722020602896
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Color
Gold
Dishwasher Safe
Yes
Item
Serving Set
Finish
Ice Gold
Assembly Required
No Assembly
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork

Description

Mepra's experience and Pininfarina aesthetic research have created a collection in the pursuit of timeless values: Beauty, Purity, Innovation. With its contemporary, essential look, STILE brings elegance in our homes without forgoing functionality. The pureness of the lines and the clean, essential geometries shape a collection in which function and style reach the perfect balance. Not only style, but attention to ergonomics and functionality make STILE an expression of the highest Italian quality and the proof of an innovative approach to design, focused on people’s wishes and needs. Experience culinary excellence with our meticulously crafted flatware, proudly made in Italy from the finest 18/10 stainless steel. Each piece boasts a substantial 4.0mm thickness, ensuring unparalleled durability and ergonomic comfort. The knives, featuring double serration for enduring sharpness, perfectly balance practicality and style, and the convenience of dishwasher-safe design adds an extra layer of ease to your dining experience.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.