Zoro Homepage

Stile Steak Knives Set - 4 Pieces - Ice Gold

  • Mfr # 107544434OI

  • Zoro # G521846788


product price: $474.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Includes
4 Pieces: 4 American Steak Knives
Assembly Required
No Assembly
Color
Gold
Service Size
Service for 4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
107544434OI
Zoro #
G521846788
UPC #
786552334502
Country of Origin
Italy

Dimensions

Service Size
Service for 4
Overall Length
10 in
Overall Depth
10 in

Details

Dishwasher Safe
Yes
Includes
4 Pieces: 4 American Steak Knives
Assembly Required
No Assembly
Color
Gold
Finish
Ice Gold
Item
Steak Knife Set
Material
18/10 Stainless Steel

Description

Indulge in the finest steak-cutting experience with our steak knife set. Crafted entirely from stainless steel, these knives ensure long-lasting durability without the risk of bacterial attraction or wear over time. With double serration ensuring enduring sharpness and dishwasher-safe convenience, these knives elevate your dining enjoyment while maintaining practicality.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.