
Stile Steak Knives Set - 4 Pieces - Mirror
Mfr # 107544434
Zoro # G721846953
product price: $244.99
/ea
Free Shipping & Returns
Key Features
Includes
4 Pieces: 4 American Steak Knives
Service Size
Service for 4
Finish
Silver
Material
18/10 Stainless Steel
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
107544434
Zoro #
G721846953
UPC #
722020596560
Country of Origin
Italy
Dimensions
Service Size
Service for 4
Overall Depth
10 in
Overall Length
10 in
Details
Includes
4 Pieces: 4 American Steak Knives
Item
Steak Knife Set
Finish
Silver
Material
18/10 Stainless Steel
Color
Silver
Dishwasher Safe
Yes
Assembly Required
No Assembly
Description
Indulge in the finest steak-cutting experience with our steak knife set. Crafted entirely from stainless steel, these knives ensure long-lasting durability without the risk of bacterial attraction or wear over time. With double serration ensuring enduring sharpness and dishwasher-safe convenience, these knives elevate your dining enjoyment while maintaining practicality.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.