
Stiria Flatware Set - 24 Pieces - Stainless Steel
Mfr # 105422024
Zoro # G221845814
product price: $224.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Includes
24 Pieces: 6 Table Forks, 6 Table Spoons, 6 Table Knives, 6 Coffee Spoons
Service Size
Service for 4
Material
18/10 Stainless Steel
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
105422024
Zoro #
G221845814
UPC #
799975798417
Country of Origin
Viet Nam
Dimensions
Service Size
Service for 4
Details
Assembly Required
No Assembly
Includes
24 Pieces: 6 Table Forks, 6 Table Spoons, 6 Table Knives, 6 Coffee Spoons
Material
18/10 Stainless Steel
Item
Flatware Set
Dishwasher Safe
Yes
Finish
Silver
Color
Silver
Description
Studio Tecnico Mepra designed an elegant and refined model called Stiria. Elevate your dining experience with our premium utensils, featuring substantially thicker gauged stainless steel for unparalleled durability. The fork's precision-machined prongs ensure a lifetime of exceptional performance, while the knives' finely-tooled serration effortless cutting. And with the added convenience of being dishwasher safe, these utensils are a perfect blend of functionality and style.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.