Zoro Homepage

Tendence Oval Tray 14.5" - 1 Piece - Stainless Steel

  • Mfr # 230557

  • Zoro # G621846640


product price: $304.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Features
Dishwasher Safe
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Overall Width
20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
230557
Zoro #
G621846640
UPC #
700953245977
Country of Origin
Italy

Dimensions

Overall Width
20 in
Height
20 in
Overall Length (In.)
19.69 in

Details

Finish
Silver
Features
Dishwasher Safe
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Color
Gray
Includes
1 piece: Tray
Item
Tray

Description

Introducing the Mepra "tendence" collection-a symphony of elegance and versatility. This exquisite range features a variety of beautifully designed serveware, including ice buckets, sparkling wine coolers, trays, bowls, and chargers. Crafted from premium materials like stainless steel and adorned with fretworked handles and stunning finishes in ice, black gold, bronze, and more, each piece in the "tendence" collection combines durability with refined aesthetics. Perfect for both everyday use and special occasions, this collection ensures your dining and entertaining experiences are elevated with a touch of sophistication and style. Embrace the art of fine dining with the impeccable quality and timeless charm of Mepra's "tendence" collection

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.