Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toscana Casserole w/Lid 9.45" - 1 Piece - Copper

  • Mfr # 30122124

  • Zoro # G121846638


product price: $789.99
/ea
Free Shipping & Returns

Key Features

Depth
10 in
Height
8 in
Features
Induction Safe
Oven Safe Temp.
400° F
Service Size
Service for 1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
30122124
Zoro #
G121846638
UPC #
700953251916
Country of Origin
China

Dimensions

Depth
10 in
Height
8 in
Service Size
Service for 1
Width
10 in

Details

Features
Induction Safe
Oven Safe Temp.
400° F
Color
Brown
Assembly Required
No Assembly
Material
Tri-Ply (Stainless Steel, Aluminum, Copper)
Finish
Copper
Includes
1 piece: Casserole Dish
Item
Casserole Dish

Description

The Toscana Collection from Mepra combines the tradition of Italian Cuisine with the most advanced cooking technology to create an elegant and timeless collection of copper cookware. Experience the perfect fusion of functionality and elegance with our tri-ply cookware. Combining the exceptional conductivity of copper and pure aluminum, the hygiene of 18/10 Stainless Steel, and its capability to work on every type of heating surface, including induction, it's a masterpiece of culinary innovation. With mirror-polished surfaces, sturdy 18/10 Stainless Steel riveted handles, and graduated measurements inside, this cookware ensures even heat distribution for precise temperature control, elevating your cooking experience to new heights.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.