Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Toscana Deep Pot w/Lid 7.87" - 1 Piece - Copper

  • Mfr # 30120120

  • Zoro # G921846388


product price: $724.99
/ea
Free Shipping & Returns

Key Features

Depth
8 in
Service Size
Service for 1
Includes
1 piece: Deep Pot
Height
6 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
30120120
Zoro #
G921846388
UPC #
700953251879
Country of Origin
China

Dimensions

Depth
8 in
Service Size
Service for 1
Height
6 in
Width
8 in

Details

Item
Deep Pot
Includes
1 piece: Deep Pot
Features
Induction Safe
Material
Tri-Ply (Stainless Steel, Aluminum, Copper)
Assembly Required
No Assembly
Color
Brown
Finish
Copper
Oven Safe Temp.
400° F

Description

The Toscana Collection from Mepra combines the tradition of Italian Cuisine with the most advanced cooking technology to create an elegant and timeless collection of copper cookware. Experience the perfect fusion of functionality and elegance with our tri-ply cookware. Combining the exceptional conductivity of copper and pure aluminum, the hygiene of 18/10 Stainless Steel, and its capability to work on every type of heating surface, including induction, it's a masterpiece of culinary innovation. With mirror-polished surfaces, sturdy 18/10 Stainless Steel riveted handles, and graduated measurements inside, this cookware ensures even heat distribution for precise temperature control, elevating your cooking experience to new heights.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.