
Toscana Frying Pan 10.24 - 1 Piece - Copper
Mfr # 30124126
Zoro # G021846226
product price: $734.99
/ea
Free Shipping & Returns
Key Features
Assembly Required
No Assembly
Includes
1 piece: Frying Pan
Oven Safe Temp.
400° F
Color
Brown
Features
Induction Safe
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
30124126
Zoro #
G021846226
UPC #
700953251930
Country of Origin
China
Dimensions
Height
4 in
Width
10.5 in
Service Size
Service for 1
Depth
10.5 in
Details
Assembly Required
No Assembly
Includes
1 piece: Frying Pan
Oven Safe Temp.
400° F
Color
Brown
Features
Induction Safe
Item
Frying Pan
Material
Tri-Ply (Stainless Steel, Aluminum, Copper)
Finish
Copper
Description
The Toscana Collection from Mepra combines the tradition of Italian Cuisine with the most advanced cooking technology to create an elegant and timeless collection of copper cookware. Experience the perfect fusion of functionality and elegance with our tri-ply cookware. Combining the exceptional conductivity of copper and pure aluminum, the hygiene of 18/10 Stainless Steel, and its capability to work on every type of heating surface, including induction, it's a masterpiece of culinary innovation. With mirror-polished surfaces, sturdy 18/10 Stainless Steel riveted handles, and graduated measurements inside, this cookware ensures even heat distribution for precise temperature control, elevating your cooking experience to new heights.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.