
Uno Big Basket - 1 Piece - Stainless Steel
Mfr # 230598
Zoro # G821847003
product price: $719.99
/ea
Free Shipping & Returns
Key Features
Features
Dishwasher Safe
Overall Height
7.28 in
Overall Length
11.42 in
Includes
1 piece: Basket
Finish
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
230598
Zoro #
G821847003
UPC #
700953247964
Country of Origin
Italy
Dimensions
Overall Height
7.28 in
Overall Length
11.42 in
Overall Width
11.42 in
Details
Features
Dishwasher Safe
Item
Basket
Includes
1 piece: Basket
Finish
Silver
Assembly Required
No Assembly
Color
Gray
Material
18/10 Stainless Steel
Description
Introducing the Mepra "uno" collection-a versatile range that embodies elegance and practicality. This collection features a diverse array of beautifully designed items, including flatware sets, cruet and salt cellar sets, parmesan cheese basins, creamer jugs, sugar bowls, baskets, trays, and bowls. Crafted from premium materials such as stainless steel, fine China, and clear glass, each piece combines durability with a sleek, modern aesthetic. Available in an array of vibrant colors like amber, black, emerald, olive, and more, the "uno" collection is perfect for enhancing both everyday meals and special occasions. Elevate your dining experience with the refined charm and exceptional quality of Mepra's "uno" collection.
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.