Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Uno Wine Cooler Stand - 1 Piece - Stainless Steel

  • Mfr # 200666C

  • Zoro # G921847156


product price: $769.99
/ea
Free Shipping & Returns

Key Features

Finish
Silver
Width
10.6 in
Height
25.8 in
Color
Gray
Material
18/10 Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
200666C
Zoro #
G921847156
UPC #
799975804866
Country of Origin
Italy

Dimensions

Width
10.6 in
Height
25.8 in
Length
25.8 in

Details

Finish
Silver
Color
Gray
Material
18/10 Stainless Steel
Features
Dishwasher Safe
Item
Wine Cooler
Includes
1 piece: Wine Cooler
Assembly Required
No Assembly

Description

Introducing the Mepra "uno" collection-a versatile range that embodies elegance and practicality. This collection features a diverse array of beautifully designed items, including flatware sets, cruet and salt cellar sets, parmesan cheese basins, creamer jugs, sugar bowls, baskets, trays, and bowls. Crafted from premium materials such as stainless steel, fine China, and clear glass, each piece combines durability with a sleek, modern aesthetic. Available in an array of vibrant colors like amber, black, emerald, olive, and more, the "uno" collection is perfect for enhancing both everyday meals and special occasions. Elevate your dining experience with the refined charm and exceptional quality of Mepra's "uno" collection.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.