Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Black Gold Ladle

  • Mfr # 1096VI1109

  • Zoro # G321845950


product price: $214.99
/ea
Free Shipping & Returns

Key Features

Includes
1 piece: Ladle
Dishwasher Safe
Yes
Assembly Required
No Assembly
Utensil Length
12.19 in
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096VI1109
Zoro #
G321845950
UPC #
700953262356
Country of Origin
Italy

Dimensions

Utensil Length
12.19 in
Service Size
Service for 1

Details

Includes
1 piece: Ladle
Dishwasher Safe
Yes
Assembly Required
No Assembly
Item
Ladle
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Black Gold
Color
Black

Description

Experience the timeless elegance of the Vintage Flatware Collection. Crafted in Italy from premium 18/10 stainless steel with a durable 3.0mm thickness, each piece combines exceptional durability with ergonomic comfort. The knives, featuring double serration for lasting sharpness, seamlessly balance functionality and style. Elevate your dining with this exquisite Italian flatware, complete with a PVD Titanium Coating for added allure and tested reliability for over 3000 washes in commercial dishwashers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.