Zoro Homepage

Vintage Black Gold Serving Set - 3 Pcs.

  • Mfr # 1096VI22003

  • Zoro # G721846113


product price: $454.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096VI22003
Zoro #
G721846113
UPC #
724190605363
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Item
Serving Set
Dishwasher Safe
Yes
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Includes
3 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Ladle
Color
Black
Assembly Required
No Assembly
Finish
Black Gold

Description

Elevate your dining experience with the Vintage Flatware Collection, meticulously crafted in Italy from the finest 18/10 stainless steel with a durable 3.0mm thickness. This collection seamlessly marries durability and ergonomic comfort, featuring double serration on the knives for enduring sharpness. The addition of a PVD Titanium Coating adds a touch of sophistication to the stainless steel, while the product's longevity is assured through testing for over 3000 washes in commercial dishwashers. Transform your meals with this beautiful Italian flatware that combines style, quality, and reliability.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.