
Vintage Bronze Cake Server
Mfr # 1098VI1116
Zoro # G821845917
product price: $149.99
/ea
Free Shipping & Returns
Key Features
Color
Brown
Service Size
Service for 1
Assembly Required
No Assembly
Utensil Length
9.48 in
Finish
Bronze
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1098VI1116
Zoro #
G821845917
UPC #
700953262998
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Utensil Length
9.48 in
Details
Color
Brown
Assembly Required
No Assembly
Item
Cake Server
Finish
Bronze
Dishwasher Safe
Yes
Includes
1 piece: Cake Server
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Description
Elevate your dining experience with the Vintage Flatware Collection, meticulously crafted in Italy from the finest 18/10 stainless steel with a durable 3.0mm thickness. This collection seamlessly marries durability and ergonomic comfort, featuring double serration on the knives for enduring sharpness. The addition of a PVD Titanium Coating adds a touch of sophistication to the stainless steel, while the product's longevity is assured through testing for over 3000 washes in commercial dishwashers. Transform your meals with this beautiful Italian flatware that combines style, quality, and reliability.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.