
Vintage Bronze Ladle
Mfr # 1098VI1109
Zoro # G621846084
product price: $214.99
/ea
Free Shipping & Returns
Key Features
Dishwasher Safe
Yes
Utensil Length
12.19 in
Finish
Bronze
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1098VI1109
Zoro #
G621846084
UPC #
700953262950
Country of Origin
Italy
Dimensions
Utensil Length
12.19 in
Service Size
Service for 1
Details
Dishwasher Safe
Yes
Finish
Bronze
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Item
Ladle
Assembly Required
No Assembly
Color
Brown
Includes
1 piece: Ladle
Description
Experience the timeless elegance of the Vintage Flatware Collection. Crafted in Italy from premium 18/10 stainless steel with a durable 3.0mm thickness, each piece combines exceptional durability with ergonomic comfort. The knives, featuring double serration for lasting sharpness, seamlessly balance functionality and style. Elevate your dining with this exquisite Italian flatware, complete with a PVD Titanium Coating for added allure and tested reliability for over 3000 washes in commercial dishwashers.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.