
Vintage Champagne Serving Set - 2 Pcs.
Mfr # 1095VI22110
Zoro # G521846450
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Service Size
Service for 1
Dishwasher Safe
Yes
Finish
Champagne
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1095VI22110
Zoro #
G521846450
UPC #
724190605301
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Includes
2 Pieces: 1 Serving Spoon, 1 Serving Fork
Dishwasher Safe
Yes
Finish
Champagne
Assembly Required
No Assembly
Item
Serving Set
Color
Gold
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Description
Elevate your dining experience with the Vintage Flatware Collection, meticulously crafted in Italy from the finest 18/10 stainless steel with a durable 3.0mm thickness. This collection seamlessly marries durability and ergonomic comfort, featuring double serration on the knives for enduring sharpness. The addition of a PVD Titanium Coating adds a touch of sophistication to the stainless steel, while the product's longevity is assured through testing for over 3000 washes in commercial dishwashers. Transform your meals with this beautiful Italian flatware that combines style, quality, and reliability.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.