Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Champagne Serving Set - 7 Pcs.

  • Mfr # 1095VI2207

  • Zoro # G621846534


product price: $1,044.99
/ea
Free Shipping & Returns

Key Features

Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Assembly Required
No Assembly
Service Size
Service for 1
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Champagne
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1095VI2207
Zoro #
G621846534
UPC #
724190605332
Country of Origin
Italy

Dimensions

Service Size
Service for 1

Details

Includes
7 Pieces: 1 Serving Spoon, 1 Serving Fork, 1 Salad Serving Spoon, 1 Salad Serving Fork, 1 Cake Server, 1 Ladle, 1 Soup Ladle
Assembly Required
No Assembly
Item
Serving Set
Material
18/10 PVD Coated Stainless Steel, Titanium Coating
Finish
Champagne
Color
Gold
Dishwasher Safe
Yes

Description

Elevate your dining experience with the Vintage Flatware Collection, meticulously crafted in Italy from the finest 18/10 stainless steel with a durable 3.0mm thickness. This collection seamlessly marries durability and ergonomic comfort, featuring double serration on the knives for enduring sharpness. The addition of a PVD Titanium Coating adds a touch of sophistication to the stainless steel, while the product's longevity is assured through testing for over 3000 washes in commercial dishwashers. Transform your meals with this beautiful Italian flatware that combines style, quality, and reliability.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.