
Vintage Flatware Set - 5 Pcs.
Mfr # 1026VI22005
Zoro # G621846312
product price: $98.99
/ea
Free Shipping & Returns
Key Features
Service Size
Service for 1
Color
Silver
Finish
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1026VI22005
Zoro #
G621846312
UPC #
700953282507
Country of Origin
Italy
Dimensions
Service Size
Service for 1
Details
Color
Silver
Finish
Silver
Material
18/10 Stainless Steel
Assembly Required
No Assembly
Dishwasher Safe
Yes
Includes
5 Pieces: 1 Table Fork, 1 Table Knife, 1 Dessert Fork, 1 Dessert Spoon, 1 Coffee Spoon
Item
Cutlery Set
Description
Elevate your dining experience with the Vintage Flatware Collection, meticulously crafted in Italy from the finest 18/10 stainless steel with a durable 3.0mm thickness. This collection seamlessly marries durability and ergonomic comfort, featuring double serration on the knives for enduring sharpness. The product's longevity is assured through testing for over 3000 washes in commercial dishwashers. Transform your meals with this beautiful Italian flatware that combines style, quality, and reliability.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.