Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Gold Ladle

  • Mfr # 1097VI1109

  • Zoro # G321845981


product price: $189.99
/ea
Free Shipping & Returns

Key Features

Dishwasher Safe
Yes
Service Size
Service for 1
Finish
Gold
Assembly Required
No Assembly
Includes
1 piece: Ladle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1097VI1109
Zoro #
G321845981
UPC #
700953262653
Country of Origin
Italy

Dimensions

Service Size
Service for 1
Utensil Length
12.19 in

Details

Dishwasher Safe
Yes
Color
Gold
Item
Ladle
Finish
Gold
Assembly Required
No Assembly
Includes
1 piece: Ladle
Material
18/10 PVD Coated Stainless Steel, Titanium Coating

Description

Experience the timeless elegance of the Vintage Flatware Collection. Crafted in Italy from premium 18/10 stainless steel with a durable 3.0mm thickness, each piece combines exceptional durability with ergonomic comfort. The knives, featuring double serration for lasting sharpness, seamlessly balance functionality and style. Elevate your dining with this exquisite Italian flatware, complete with a PVD Titanium Coating for added allure and tested reliability for over 3000 washes in commercial dishwashers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.