Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Vintage Pewter Flatware Set - 43 Pieces - Black Gold

  • Mfr # 1096VI22043

  • Zoro # G721846090


product price: $2,814.99
/ea
Free Shipping & Returns

Key Features

Finish
Pewter Black Gold
Service Size
Service for 8
Color
Black
Material
18/10 Stainless Steel
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1096VI22043
Zoro #
G721846090
UPC #
786552383890
Country of Origin
Italy

Dimensions

Service Size
Service for 8

Details

Finish
Pewter Black Gold
Color
Black
Item
Flatware Set
Material
18/10 Stainless Steel
Includes
43 Pieces: 8 Table Fork, 8 Table Knife, 8 Fruit Spoon, 8 Fruit Fork, 8 Teaspoon, x1 Serving Spoon, x1 Serving Fork, x1 Ladle
Dishwasher Safe
Yes
Assembly Required
No Assembly

Description

We are excited to present an exclusive series of pewter fantasy cutlery that blends elegance with functionality: cutlery characterized by handles gently expanding downwards, creating a broader shape with rounded curves. This distinctive design not only imparts refined elegance but also ensures a pleasant and natural grip, transforming every dining moment into an unparalleled, effortless experience. The pewter fantasy cutlery has been chosen for its beauty and craftsmanship. The pewter fantasy alloy adds a touch of luxury and sophistication to your culinary experience, ensuring each piece is an expression of sophisticated taste and meticulous attention to detail. This collection epitomizes the perfect blend of sophisticated aesthetics and impeccable functionality, ideal for those seeking tableware that enhances both the table's appearance and daily enjoyment.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.