
Vintage Pewter Flatware Set - 67 Pieces - Bronze
Mfr # 1098VI22067
Zoro # G921846623
product price: $4,406.99
/ea
Free Shipping & Returns
Key Features
Finish
Pewter Bronze
Service Size
Service for 12
Material
18/10 Stainless Steel
Color
Brown
Dishwasher Safe
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1098VI22067
Zoro #
G921846623
UPC #
786552383968
Country of Origin
Italy
Dimensions
Service Size
Service for 12
Details
Finish
Pewter Bronze
Material
18/10 Stainless Steel
Color
Brown
Dishwasher Safe
Yes
Item
Flatware Set
Includes
67 Pieces: 12 Table Fork, 12 Table Knife, 12 Fruit Spoon, 12 Fruit Fork, 12 Teaspoon, x1 Moka Spoon, x1 Serving Spoon, x1 Serving Fork, x1 Cake Server, x1 Salad Serving Spoon, x1 Salad Serving Fork, x1 Gravy Ladle
Assembly Required
No Assembly
Description
We are excited to present an exclusive series of pewter fantasy cutlery that blends elegance with functionality: cutlery characterized by handles gently expanding downwards, creating a broader shape with rounded curves. This distinctive design not only imparts refined elegance but also ensures a pleasant and natural grip, transforming every dining moment into an unparalleled, effortless experience. The pewter fantasy cutlery has been chosen for its beauty and craftsmanship. The pewter fantasy alloy adds a touch of luxury and sophistication to your culinary experience, ensuring each piece is an expression of sophisticated taste and meticulous attention to detail. This collection epitomizes the perfect blend of sophisticated aesthetics and impeccable functionality, ideal for those seeking tableware that enhances both the table's appearance and daily enjoyment.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.