13-1/8" Knife Block Set, 6 Piece, Black
Mfr # M23500
Zoro # G3595523
product price: $203.99
/ea
Free Shipping & Returns
Key Features
NSF Certified
Yes
Includes
(1) 3 1/2 in Paring, (1) 5 in Utility, (1) 6 in Boning, (1) 8 in Bread, (1) 8 in Chef's, (1) Stainless Steel and Tempered Glass Knife Block
Handle
Glass Reinforced POM
Blade Material
Forged Riveted High Carbon Stainless Steel
Handle Color
Black
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
M23500
Zoro #
G3595523
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Length
13 1/8 in
Details
Item
Knife Block Set
NSF Certified
Yes
Includes
(1) 3 1/2 in Paring, (1) 5 in Utility, (1) 6 in Boning, (1) 8 in Bread, (1) 8 in Chef's, (1) Stainless Steel and Tempered Glass Knife Block
Handle
Glass Reinforced POM
Blade Material
Forged Riveted High Carbon Stainless Steel
Handle Color
Black
Number of Implements
5
Metal Detectable
No
Knife Type
Knife Set
Description
Knife Block Set, FDA Compliant No, Knife Type Knife Set, Blade Material Stainless Steel, Handle Color Black, Includes (1) 3 1/2 in Paring, (1) 5 in Utility, (1) 6 in Boning, (1) 8 in Bread, (1) 8 in Chef's, (1) Stainless Steel and Tempered Glass Knife Block, Overall Length 13 1/8 in, NSF Certified Yes, Handle Material Glass Reinforced Polyoxymethylene, Blade Length 8 in, Metal Detectable No, Number of Implements 5
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.