Zoro Homepage

Apple Corer, L 7 In

  • Mfr # M15600P

  • Zoro # G1785533


product price: $7.15
/ea

Key Features

Handle Color
Black
Handle Material
Polypropylene
NSF Certified
No
For Food Type
Apple
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M15600P
Zoro #
G1785533
UPC #
-
Country of Origin
Taiwan, Province of China

Details

Item
Apple Corer
Handle Color
Black
Handle Material
Polypropylene
NSF Certified
No
For Food Type
Apple

Description

Apple Corer, Handle Material Polypropylene, Blade Material Stainless Steel, For Food Type Apple, Handle Color Black, Product Type Apple Corer, Overall Length 7 in, NSF Certified No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.