Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Bench Scraper, 6x3In Blade

  • Mfr # M18810P

  • Zoro # G1777544


product price: $10.15
/ea

Key Features

Scraper Design
2-Piece
Handle Material
Polypropylene
Blade Material
Stainless steel
Blade Length
3 1/2 in
Blade Width
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M18810P
Zoro #
G1777544
UPC #
-
Country of Origin
China

Dimensions

Blade Length
3 1/2 in
Blade Width
6 in
Overall Length
3 1/2 in

Details

Scraper Design
2-Piece
Handle Material
Polypropylene
Blade Material
Stainless steel
Item
Bench Scraper
Color
Black
Tether Capable
Not Tether Capable
Metal Detectable
No
Tether Style
Not Tether Capable
Product Type
Bench Scraper
Handle Included
Yes
Autoclavable
No
NSF Certified
Yes

Description

Bench Scraper, Product Type Bench Scraper, Autoclavable No, Blade Length 5 7/8 in, Blade Material High Carbon Steel, Blade Width 3 1/2 in, Handle Included Yes, Handle Material Polypropylene, Overall Height 3 in, Overall Length 6 in, Metal Detectable No, NSF Certified Yes, FDA Compliant No, Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.